Motion
3691-12

GOJO IND.
3691-12

3691-12
MI ITEM #12298513
MFR #3691-12
Price$12.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
3691-12

3691-12
MI ITEM #12298513
MFR #3691-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.45/each

Specifications

Dimensions

  • Case Height
    7.5000 in
  • Case Weight
    9.85 lbs
  • Case Width
    6.0000 in
  • Container Size
    1000 ml
  • Overall Depth
    14.1300 in
  • Overall Height
    7.5000 in
  • Overall Width
    2.7000 in
  • Weight
    9.85 lbs

Details

  • Industry Standards Met
    Meets UL EcoLogo Standard for Hand Sanitizer UL 2783, Meets USDA biobased Standard for hand sanitizer
  • Product Types
    Hand Sanitizer

Overview

Mfr description
3691-12 HAND SANIT ADV INST PUMP BTL12OZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought