Motion
3900-36-WRP

GOJO IND.
3900-36-WRP

3900-36-WRP
Mi Item #12298521
MFR #3900-36-WRP
Price$3.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
3900-36-WRP

3900-36-WRP
Mi Item #12298521
MFR #3900-36-WRP

Mfr description
3900-36-WRP HAND SANIT ADV INST BTL 1OZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.46/each

Specifications

Dimensions

  • Case Height
    7.6300 in
  • Case Weight
    3.9 lbs
  • Case Width
    5.7500 in
  • Container Size
    700 ml
  • Overall Depth
    8.7500 in
  • Overall Height
    5.4000 in
  • Overall Width
    1.6000 in
  • Weight
    3.9 lbs

Details

  • Product Types
    Hand Sanitizer Soothing Gel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)