Motion
4173-08

GOJO IND.
4173-08

4173-08
MI ITEM #12298528
MFR #4173-08
Price$27.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
4173-08

4173-08
MI ITEM #12298528
MFR #4173-08

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.30/each

Specifications

Dimensions

  • Case Height
    8.8100 in
  • Case Weight
    19.42 lbs
  • Case Width
    8.6300 in
  • Container Size
    1000 ml
  • Overall Depth
    12.1900 in
  • Overall Height
    1.7500 in
  • Overall Width
    6.0000 in
  • Weight
    19.42 lbs

Details

  • Dispensing Action
    CS2
  • Product Types
    Healthy Soap

Overview

Mfr description
4173-08 HANDWASH ANTIBACT 1000ML

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought