Motion
5063-02

GOJO IND.
5063-02

5063-02
MI ITEM #12298546
MFR #5063-02
List Price$45.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5063-02

5063-02
MI ITEM #12298546
MFR #5063-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.10/each for your price

Overview

Mfr description
5063-02 HAND SANIT GEL ADV 1200ML

Specifications

  • Product Types
    Hand Sanitizer Soothing Gel
  • Container Size
    1250 ml
  • Overall Width
    3.4500 in
  • Overall Height
    7.3000 in
  • Overall Depth
    7.3200 in
  • Dispensing Action
    ES4
  • Weight
    5.55 lbs
  • Case Height
    9.3300 in
  • Case Weight
    5.55 lbs
  • Case Width
    5.8200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought