Motion
5095-02

GOJO IND.
5095-02

5095-02
Mi Item #12298550
MFR #5095-02
Price$35.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5095-02

5095-02
Mi Item #12298550
MFR #5095-02

Mfr description
5095-02 HANDWASH HEALTHY SOAP 1200ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.30/each

Specifications

Dimensions

  • Case Height
    9.3300 in
  • Case Weight
    6.3 lbs
  • Case Width
    5.8200 in
  • Container Size
    1250 ml
  • Overall Depth
    7.3200 in
  • Overall Height
    8.6500 in
  • Overall Width
    3.5200 in
  • Weight
    6.3 lbs

Details

  • Dispensing Action
    ES4
  • Product Types
    Clean And Fresh Scent Lotion Handwash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)