Motion
5215-02

GOJO IND.
5215-02

5215-02
MI ITEM #12298565
MFR #5215-02
Price$54.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5215-02

5215-02
MI ITEM #12298565
MFR #5215-02

Mfr description
5215-02 HANDWASH FOAM FRESH SCENT 2000ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.54/each

Specifications

Dimensions

  • Case Height
    11.0000 in
  • Case Weight
    9.68 lbs
  • Case Width
    6.0000 in
  • Container Size
    1200 ml
  • Overall Depth
    8.0600 in
  • Overall Height
    10.2300 in
  • Overall Width
    5.5800 in
  • Weight
    9.68 lbs

Details

  • Dispensing Action
    FMX
  • Industry Standards Met
    Meets UL EcoLogo Standard for Hand Cleaners UL 2784, Meets USDA biobased Standard for hand cleaners
  • Product Types
    Fresh Scent Foam

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)