Motion
5282-02

GOJO IND.
5282-02

5282-02
MI ITEM #12298570
MFR #5282-02
List Price$67.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5282-02

5282-02
MI ITEM #12298570
MFR #5282-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.01/each for your price

Overview

Mfr description
5282-02 HANDWASH FOAM ANTIMICROB 2000ML

Specifications

  • Product Types
    Pcmx E2 Antimicrobial Foam
  • Container Size
    1200 ml
  • Overall Width
    5.5800 in
  • Overall Height
    10.2300 in
  • Overall Depth
    8.0600 in
  • Dispensing Action
    FMX
  • Weight
    9.68 lbs
  • Case Height
    11.0000 in
  • Case Weight
    9.68 lbs
  • Case Width
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought