Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5306-04

5306-04
MI ITEM #12298574
MFR #5306-04

Mfr description
5306-04 HANDWASH LIQ ANTIMICROB 1200ML
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Case Height
    9.5000 in
  • Case Weight
    11.81 lbs
  • Case Width
    7.1900 in
  • Container Size
    1200 ml
  • Overall Depth
    11.0000 in
  • Overall Height
    8.6300 in
  • Overall Width
    5.3100 in
  • Weight
    11.81 lbs

Details

  • Dispensing Action
    TFX
  • Product Types
    Antimicrobial Skin Cleanser

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)