Motion
5382-02

GOJO IND.
5382-02

5382-02
MI ITEM #12298578
MFR #5382-02
List Price$65.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5382-02

5382-02
MI ITEM #12298578
MFR #5382-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.25/each for your price

Overview

Mfr description
5382-02 HAND CLEANER FOAM 1200ML

Specifications

  • Product Types
    Hand Cleaner
  • Container Size
    1200 ml
  • Overall Width
    5.4700 in
  • Overall Height
    8.2500 in
  • Overall Depth
    7.2500 in
  • Dispensing Action
    TFX
  • Industry Standards Met
    Meets UL EcoLogo Standard for Hand Cleaners UL 2784, Meets USDA biobased Standard for hand cleaners
  • Weight
    5.88 lbs
  • Case Height
    8.8100 in
  • Case Weight
    5.88 lbs
  • Case Width
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought