Motion
6461-02

GOJO IND.
6461-02

6461-02
Mi Item #12298603
MFR #6461-02
Price$53.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
6461-02

6461-02
Mi Item #12298603
MFR #6461-02

Mfr description
6461-02 HAND SANIT GEL ADV E3 1200ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.23/each

Specifications

Dimensions

  • Case Height
    9.3300 in
  • Case Weight
    5.82 lbs
  • Case Width
    5.8200 in
  • Container Size
    1200 ml
  • Overall Depth
    7.3200 in
  • Overall Height
    8.6500 in
  • Overall Width
    3.5200 in
  • Weight
    5.82 lbs

Details

  • Dispensing Action
    ES6
  • Industry Standards Met
    Meets UL EcoLogo Standard for Hand Sanitizer UL 2783, Meets USDA biobased Standard for hand sanitizer
  • Product Types
    Hand Sanitizer E3 Gel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)