Motion
6463-02

GOJO IND.
6463-02

6463-02
Mi Item #12298604
MFR #6463-02
Price$50.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
6463-02

6463-02
Mi Item #12298604
MFR #6463-02

Mfr description
6463-02 HAND SANIT GEL ADV 1200ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.75/each

Specifications

Dimensions

  • Case Height
    9.3300 in
  • Case Weight
    5.82 lbs
  • Case Width
    5.8200 in
  • Container Size
    1200 ml
  • Overall Depth
    7.3200 in
  • Overall Height
    8.6500 in
  • Overall Width
    3.5200 in
  • Weight
    5.82 lbs

Details

  • Dispensing Action
    ES6
  • Product Types
    Hand Sanitizer Soothing Gel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)