Motion
6583-02

GOJO IND.
6583-02

6583-02
MI ITEM #12298616
MFR #6583-02
Price$51.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
6583-02

6583-02
MI ITEM #12298616
MFR #6583-02

Mfr description
6583-02 HANDWASH FOAM E1 1200ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.28/each

Specifications

Dimensions

  • Case Height
    9.2500 in
  • Case Weight
    5.91 lbs
  • Case Width
    5.6300 in
  • Container Size
    1250 ml
  • Overall Depth
    7.6300 in
  • Overall Height
    7.3000 in
  • Overall Width
    3.4500 in
  • Weight
    5.91 lbs

Details

  • Dispensing Action
    CS6
  • Industry Standards Met
    Meets UL EcoLogo Standard for Hand Cleaners UL 2784, Meets USDA biobased Standard for hand cleaners
  • Product Types
    E1 Foam Handwash

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)