Motion
7881-02

GOJO IND.
7881-02

7881-02
MI ITEM #12298641
MFR #7881-02
Price$67.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
7881-02

7881-02
MI ITEM #12298641
MFR #7881-02

Mfr description
7881-02 HANDWASH FOAM ANTIMICROB 1200ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.65/each

Specifications

Dimensions

  • Case Height
    9.7500 in
  • Case Weight
    6.66 lbs
  • Case Width
    5.5000 in
  • Container Size
    2000 ml
  • Overall Depth
    7.7500 in
  • Overall Height
    7.3000 in
  • Overall Width
    3.4500 in
  • Weight
    6.66 lbs

Details

  • Dispensing Action
    CS8
  • Product Types
    Handwash

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)