Motion
8703-04

GOJO IND.
8703-04

8703-04
Mi Item #12298658
MFR #8703-04
Price$27.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
8703-04

8703-04
Mi Item #12298658
MFR #8703-04

Mfr description
8703-04 HAND SANIT ADV INST 700ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.95/each

Specifications

Dimensions

  • Case Height
    9.5600 in
  • Case Weight
    6.26 lbs
  • Case Width
    7.0600 in
  • Container Size
    1200 ml
  • Overall Depth
    7.3100 in
  • Overall Height
    8.7500 in
  • Overall Width
    3.4600 in
  • Weight
    6.26 lbs

Details

  • Dispensing Action
    ADX
  • Industry Standards Met
    Meets UL EcoLogo Standard for Hand Sanitizer UL 2783, Meets USDA biobased Standard for hand sanitizer
  • Product Types
    Hand Sanitizer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)