Motion
9630-12-125CT-NS

GOJO IND.
9630-12-125CT-NS

9630-12-125CT-NS
Mi Item #12298699
MFR #9630-12-125CT-NS
Price$25.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
9630-12-125CT-NS

9630-12-125CT-NS
Mi Item #12298699
MFR #9630-12-125CT-NS

Mfr description
9630-12-125CT-NS HAND SANIT WIPE 125CT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.40/each

Specifications

Dimensions

  • Case Height
    7.5000 in
  • Case Weight
    10.55 lbs
  • Case Width
    10.3800 in
  • Overall Depth
    18.2500 in
  • Overall Height
    6.4000 in
  • Overall Width
    3.2500 in
  • Weight
    10.55 lbs

Details

  • Product Types
    Hand Sanitizer Portable Packet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)