Motion
9630-2M-NS

GOJO IND.
9630-2M-NS

9630-2M-NS
Mi Item #12298701
MFR #9630-2M-NS
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
9630-2M-NS

9630-2M-NS
Mi Item #12298701
MFR #9630-2M-NS

Mfr description
9630-2M-NS HAND SANIT WIPE ADV 2000CT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Case Height
    6.4300 in
  • Case Weight
    12.6 lbs
  • Case Width
    13.0000 in
  • Container Size
    1.2 ml
  • Overall Depth
    15.5600 in
  • Overall Height
    2.0000 in
  • Overall Width
    0.1300 in
  • Weight
    12.6 lbs

Details

  • Product Types
    Hand Sanitizer Portable Packet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)