1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLUKE ELECTRONICS
5302512
5302512
Mi Item #
12298762
MFR #
5302512
Price
$1,483.64
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Electrical Testing and Measurement
Electrical Testing and Measurement Accessories
FLUKE ELECTRONICS 5302512
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLUKE ELECTRONICS
5302512
5302512
Mi Item #
12298762
MFR #
5302512
Mfr description
FLK-PTI120 9HZ 400C FLK-PTI120 9HZ 400C
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,483
.64
/each
Add to Cart
Specifications
Dimensions
Height
8.5 in
Length
2.375 in
Weight
0.55 lbs
Width
5.063 in
Details
Accessory Type
Pocket Thermal Camera
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items