1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLUKE ELECTRONICS
5282393
5282393
Mi Item #
12298767
MFR #
5282393
Price
$9,499.76
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Electrical Testing and Measurement
Electrical Testing and Measurement Accessories
FLUKE ELECTRONICS 5282393
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLUKE ELECTRONICS
5282393
5282393
Mi Item #
12298767
MFR #
5282393
Mfr description
FLUKE-190-104-III FLUKE-190-104-III STAN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9,499
.76
/each
Add to Cart
Specifications
Dimensions
Height
7 in
Length
18.3 in
Weight
9.25 lbs
Width
13.7 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items