1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLUKE ELECTRONICS
5282417
5282417
MI ITEM #
12298768
MFR #
5282417
Your Price
$9,869.07
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Electrical Testing and Measurement
Electrical Testing and Measurement Accessories
FLUKE ELECTRONICS 5282417
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLUKE ELECTRONICS
5282417
5282417
MI ITEM #
12298768
MFR #
5282417
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$9,869.07
/each
(List
$11,842.88
)
Qty
Add to Cart
Overview
Mfr description
FLUKE-190-104-III-S FLUKE-190-104-III-S
Specifications
Weight
17 lbs
Height
7.8 in
Length
19.1 in
Width
15.2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data