Motion
5282560
5282560
MI ITEM #12298777
MFR #5282560
Your Price$14,706.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5282560
MI ITEM #12298777
MFR #5282560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14,706.27/each(List $18,382.83)

Overview

Mfr description
FLUKE-MDA-550-III FLUKE-MDA-550-III STAN

Specifications

  • Accessory Type
    Motor Drive Analyzer
  • Series
    MDA-550
  • Weight
    36.3 lbs
  • Frequency Rating
    1 Hz to 500 MHz
  • Height
    10.23 in
  • Length
    24 in
  • Frequency
    1 Hz to 500 MHz
  • Width
    16.14 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought