Motion
1305KC3

NTN
1305KC3

Self-Aligning Ball Bearing - Tapered 1:12, 25 mm ID, 62 mm OD, 17 mm Width, Open, C3
Mi Item #12298981
MFR #1305KC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1305KC3

Self-Aligning Ball Bearing - Tapered 1:12, 25 mm ID, 62 mm OD, 17 mm Width, Open, C3
Mi Item #12298981
MFR #1305KC3

Mfr description
1305KC3 SELF ALIGNING BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    1305KC3 SELF ALIGNING BALL BRG
  • Internal Clearance
    C3
  • Long Description
    The 1305KC3 is a self-aligning ball bearing with a 25 mm bore, tapered 1:12 bore, open design, 62 mm outside diameter, and 17 mm width, ideal for rugged applications.
  • Manufacturer Catalog Number
    1305KC3
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    4100 lbf
  • Radial Static Load Capacity
    1120 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    692314605455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)