Motion
16018C3

NTN
16018C3

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 16 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #12298986
MFR #16018C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
16018C3

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 16 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #12298986
MFR #16018C3

Mfr description
16018C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Class 0
  • Weight
    1.933 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    16018C3 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 16018C3 is a 90 mm bore radial deep groove ball bearing with an open design and a 140 mm outside diameter for smooth rotation.
  • Manufacturer Catalog Number
    16018C3
  • Max Rpm
    5600 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8310 lbf
  • Radial Static Load Capacity
    7530 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359258516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)