Motion
16048

NTN
16048

Radial/Deep Groove Ball Bearing - Straight Bore, 240 mm ID, 360 mm OD, 37 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #12298989
MFR #16048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
16048

Radial/Deep Groove Ball Bearing - Straight Bore, 240 mm ID, 360 mm OD, 37 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #12298989
MFR #16048

Mfr description
16048 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.4567 in, 37.000 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    37 mm
  • Precision Rating
    Class 0
  • Weight
    26.676 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    16048 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 16048 is a radial/deep groove ball bearing with a 240mm bore, straight design, open type, 360mm OD, and 37mm width for industrial applications.
  • Manufacturer Catalog Number
    16048
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    44280 lbf
  • Radial Static Load Capacity
    48780 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359258882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)