Motion
16052

NTN
16052

Radial/Deep Groove Ball Bearing - Straight Bore, 260 mm ID, 400 mm OD, 44 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #12298990
MFR #16052
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
16052

Radial/Deep Groove Ball Bearing - Straight Bore, 260 mm ID, 400 mm OD, 44 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #12298990
MFR #16052

Mfr description
16052 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.7323 in, 44.000 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    44 mm
  • Precision Rating
    Class 0
  • Weight
    40.785 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    16052 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 16052 is a radial/deep groove ball bearing with a 260mm bore, straight design, open type, 400mm OD, and 44mm width for industrial use.
  • Manufacturer Catalog Number
    16052
  • Max Rpm
    1800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    56650 lbf
  • Radial Static Load Capacity
    67210 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359258912

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)