Motion
16056

NTN
16056

Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 420 mm OD, 44 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #12298991
MFR #16056
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
16056

Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 420 mm OD, 44 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #12298991
MFR #16056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16056 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.7323 in, 44.000 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Max Rpm
    1600 rpm
  • Radial Dynamic Load Capacity
    57770 lbf
  • Radial Static Load Capacity
    70810 lbf
  • Manufacturer Catalog Number
    16056
  • UPC_NO
    692314492772
  • Weight
    50.706 lbs
  • Description
    16056 BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 16056 is a radial/deep groove ball bearing with a 280mm bore, straight design, open type, 420mm OD, and 44mm width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought