Motion
6218ZZNR

NTN
6218ZZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
Mi Item #12298999
MFR #6218ZZNR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6218ZZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
Mi Item #12298999
MFR #6218ZZNR

Mfr description
6218ZZNR BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Inner Ring Width
    1.1811 in, 30.000 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 0
  • Weight
    4.872 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    6218ZZNR BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6218ZZNR is a 90 mm bore radial deep groove ball bearing with double shields and 160 mm outer diameter for industrial equipment.
  • Manufacturer Catalog Number
    6218ZZNR
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    23820 lbf
  • Radial Static Load Capacity
    16100 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359372793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)