Motion
JEL204-012D1C3

NTN
JEL204-012D1C3

Ball Insert Bearing - Straight Bore, 19 mm Bore Diam., 47 mm OD, 0.8438 in Width
Mi Item #12299013
MFR #JEL204-012D1C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JEL204-012D1C3

Ball Insert Bearing - Straight Bore, 19 mm Bore Diam., 47 mm OD, 0.8438 in Width
Mi Item #12299013
MFR #JEL204-012D1C3

Mfr description
JEL204-012D1C3 BU INSERTS STANDARD DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    19 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    0.8438 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)