Motion
2220

NTN
2220

Self-Aligning Ball Bearing - Straight, 100 mm ID, 180 mm OD, 46 mm Width, Open, CN
Mi Item #12299033
MFR #2220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2220

Self-Aligning Ball Bearing - Straight, 100 mm ID, 180 mm OD, 46 mm Width, Open, CN
Mi Item #12299033
MFR #2220

Mfr description
2220 SELF ALIGNING BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.8110 in, 46.000 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    46 mm
  • Precision Rating
    Class 0
  • Weight
    10.249 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    2220 SELF ALIGNING BALL BRG
  • Internal Clearance
    CN
  • Long Description
    This Self-Aligning Ball Bearing includes 100 mm bore, straight bore, open closure, 180 mm OD, and 46 mm width applied in Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    2220
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    21200 lbf
  • Radial Static Load Capacity
    8650 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359262308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)