Motion
23072BL1KW33C3

NTN
23072BL1KW33C3

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #12299039
MFR #23072BL1KW33C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23072BL1KW33C3

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #12299039
MFR #23072BL1KW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Fillet Radius
    0.1969 in, 5.000 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    134 mm
  • Precision Rating
    Not Rated
  • Weight
    232.142 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Tapered 1:12
  • CAD Drawing
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359521177
  • Max Operating Temperature
    250 ºF
  • Max Rpm
    770 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4550253064442

Overview

Mfr description
23072BL1KW33C3 SPHERICAL RADIAL LARGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought