Motion
2AH09-1.1/2

NTN
2AH09-1.1/2

Farm Implement Bearing - Hex, 1.5010 in Bore, 85 mm OD, Double Sealed
Mi Item #12299040
MFR #2AH09-1.1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2AH09-1.1/2

Farm Implement Bearing - Hex, 1.5010 in Bore, 85 mm OD, Double Sealed
Mi Item #12299040
MFR #2AH09-1.1/2

Mfr description
2AH09-1.1/2 BU INSERTS STANDARD DUTY IMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5010 in
  • Clearance
    CN
  • Outside Diameter  
    85 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.19 lbs

Details

  • Bore Type
    Hex
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    2AH09-1.1/2 BU INSERTS STANDARD DUTY IMP
  • Long Description
    This Farm Implement Bearing is a hex bore type with 1.5010 in bore diameter, double sealed closure, 85 mm outside diameter, and no overall width specified within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    2AH09-1.1/2
  • Operating Temperature Range
    -40 to 250 ºF
  • Outer Ring Type
    Spherical
  • Product Type
    Agricultural & Farm Line Bearings
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359259186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)