Motion
6018ZZN

NTN
6018ZZN

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #12299044
MFR #6018ZZN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6018ZZN

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #12299044
MFR #6018ZZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6018ZZN BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Radial Dynamic Load Capacity
    14450 lbf
  • Radial Static Load Capacity
    11100 lbf
  • Manufacturer Catalog Number
    6018ZZN
  • UPC_NO
    692314536414
  • Description
    6018ZZN BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6018ZZN is a 90 mm bore radial deep groove ball bearing with double shields and 140 mm outer diameter for robust applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text