Motion
7204BL1G

NTN
7204BL1G

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 14 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #12299053
MFR #7204BL1G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7204BL1G

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 14 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #12299053
MFR #7204BL1G

Mfr description
7204BL1G ANGULAR CONTACT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.267 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Description
    7204BL1G ANGULAR CONTACT BALL BRG
  • Manufacturer Upc Number
    4547359437843
  • Max Rpm
    20000 rpm
  • Maximum RPM (Grease)
    15000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2990 lbf
  • Radial Static Load Capacity
    1730 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359437843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)