Motion
7205BL1G

NTN
7205BL1G

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #12299054
MFR #7205BL1G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7205BL1G

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #12299054
MFR #7205BL1G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7205BL1G ANGULAR CONTACT BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Machined
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    3350 lbf
  • Radial Static Load Capacity
    2110 lbf
  • Cage Material
    Brass
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    15 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    12000 rpm
  • Max Rpm
    16000 rpm
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Weight
    0.324 lbs
  • Manufacturer Upc Number
    4547359438475
  • UPC_NO
    4547359438475
  • Description
    7205BL1G ANGULAR CONTACT BALL BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text