Specifications
Dimensions
- Angle45 °
- End 1 Size1 3/16 in
- Height3.05 in
- Hex Size1.375 in
- Hose Cut-Off Factor2.4 in
- Hose Dash Size-16
- Inside Diameter0.55 in
- Length5.01 in
- Overall Length5.01 in
- Overall Weight1.85 lb
- Thread Size1 3/16-12
- Weight1.85 lb
- Width1.94 in
Details
- ApplicationGeneral purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
- Body MaterialCarbon Steel
- ColorDURA-KOTE
- Compatible Hose Series2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
- Connection 1 Short NameORS
- End 1 StyleORS
- End 1 Thread1 3/16-12
- End GenderFemale
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog Number1AA12FRA16
- Manufacturer Upc Number678146169419
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialCarbon Steel
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146169419
Help us improve this product