Motion
1AA20FRB20.078

DANFOSS AEROQUIP LLC
1AA20FRB20.078

Aeroquip 1A Series Crimp Hose Fittings Female ORS Swivel 90° Elbow
Mi Item #12300946
MFR #1AA20FRB20.078
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
1AA20FRB20.078

Aeroquip 1A Series Crimp Hose Fittings Female ORS Swivel 90° Elbow
Mi Item #12300946
MFR #1AA20FRB20.078

Mfr description
1AA20FRB20.078 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    1 11/16 in
  • Height
    4.85 in
  • Hex Size
    1.88 in
  • Hose Cut-Off Factor
    3.57 in
  • Hose Dash Size
    -20
  • Hose Inside Diameter
    1.2500 in
  • Inside Diameter
    1.02 in
  • Length
    6.23 in
  • Overall Length
    6.23 in
  • Thread Size
    1 11/16-12
  • Width
    2.41 in

Details

  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    ORS
  • End 1 Style
    ORS
  • End 1 Thread
    1 11/16-12
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    1AA20FRB20.078
  • Manufacturer Upc Number
    678146180681
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146180681
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)