Motion
1AA6FRB6.038
Aeroquip (Eaton) Hose End - Steel Material, 3/8 in Hose ID, Female
MI ITEM #12300963
MFR #1AA6FRB6.038
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 3/8 in Hose ID, Female
MI ITEM #12300963
MFR #1AA6FRB6.038

Mfr description
1AA6FRB6.038 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    6
  • End 1 Size
    -6
  • Height
    2.41 in
  • Hex Body
    0.8125 in
  • Hex Size
    0.81 in
  • Hose Cut-Off Factor
    1.34 in
  • Hose Dash Size
    -6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.26 in
  • Length
    2.74 in
  • Overall Length
    2.74 in
  • Overall Weight
    1.00 lb
  • SAE Size
    -6
  • Size
    -6
  • Thread Size
    11/16-16 UN
  • Weight
    1.00 lb
  • Width
    1.07 in

Details

  • Additional Details
    Crimp Style
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    ORS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • End 1 Style
    ORS
  • End 1 Thread
    11/16-16
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    90° Elbow
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • Manufacturer Catalog Number
    1AA6FRB6.038
  • Manufacturer Upc Number
    678146169846
  • Material
    Steel
  • Maximum Swivel Torque
    36 ft-lbs
  • O-Ring Location
    Female Swivel
  • Plating
    Protective Oil
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Hose Fitting
  • UPC_NO
    678146169846

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)