Motion
7215CG1DUJ74

NTN
7215CG1DUJ74

Duplex Angular Contact Bearing - 75 mm Bore, 130 mm OD, 50 mm Width, 15 ° Contact Angle, Open
Mi Item #12300975
MFR #7215CG1DUJ74
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7215CG1DUJ74

Duplex Angular Contact Bearing - 75 mm Bore, 130 mm OD, 50 mm Width, 15 ° Contact Angle, Open
Mi Item #12300975
MFR #7215CG1DUJ74

Mfr description
7215CG1DUJ74 PRECISION BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9843 in, 25.000 mm
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    50 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    7215CG1DUJ74 PRECISION BALL BRG
  • Manufacturer Upc Number
    3413520184735
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)