Motion
MERV 13 PLEAT 15X25X1

FILTRATION MANUFACTURING
MERV 13 PLEAT 15X25X1

Air Filter MERV 13 Pleated 15X25X1
MI ITEM #12300989
MFR #MERV 13 PLEAT 15X25X1
List Price$42.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FILTRATION MANUFACTURING
MERV 13 PLEAT 15X25X1

Air Filter MERV 13 Pleated 15X25X1
MI ITEM #12300989
MFR #MERV 13 PLEAT 15X25X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.70/each for your price

Overview

Mfr description
0213-15251 MERV 13 PLEAT 15X25X1 EXTENDE
  • Electrostatically charged synthetic media
  • Designed for longer service life
  • Up to 30% more efficient that typical fiberglass panel filters
  • High dust hold capacity
  • Moisture resistant

Specifications

  • Filter Size
    15X25X1
  • Filter Material
    Synthetic
  • Frame Material
    Beverage board
  • Media Area
    9
  • Rated Air Velocity
    295
  • Final Resistance At Fpm
    1
  • Media Type
    Synthetic
  • MERV Rating
    13
  • Resistance
    0.26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought