Motion
1G32FL24
Aeroquip (Eaton) Hose End - Steel Material, 1-1/2 in Hose ID
Mi Item #12300993
MFR #1G32FL24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 1-1/2 in Hose ID
Mi Item #12300993
MFR #1G32FL24

Mfr description
1G32FL24
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    24
  • End 1 Size
    -32
  • Height
    2.81 in
  • Hose Cut-Off Factor
    2.58 in
  • Hose Dash Size
    -24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.26 in
  • Length
    4.40 in
  • Outer Diameter
    2.81 in
  • Overall Length
    4.40 in
  • SAE Size
    -24
  • Size
    -32
  • Width
    2.81 in

Details

  • Additional Details
    Crimp Style
  • Body Material
    Carbon steel
  • Coating
    Zinc Plated
  • Color
    Dura-Kote
  • Configuration
    Straight
  • Connection 1 Short Name
    Flanged
  • Connection Type
    Code 61 Flange
  • End 1 Style
    Flanged
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    Code 61 Flange
  • Fitting Shape
    Straight
  • Fitting Type
    Split flange code 61
  • Manufacturer Catalog Number
    1G32FL24
  • Material
    Steel
  • Product Types
    Fitting Assembly
  • Seal Type
    Code 61 Flange
  • Style
    Straight
  • Thread Standard
    Code 61 Flange
  • Thread Type
    Code 61 Flange
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)