Motion
1G32FLB24
Aeroquip (Eaton) Hose End - Carbon steel Material
Mi Item #12300995
MFR #1G32FLB24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Carbon steel Material
Mi Item #12300995
MFR #1G32FLB24

Mfr description
1G32FLB24
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    2.81 in
  • Height
    5.62 in
  • Hose Cut-Off Factor
    5.45 in
  • Hose Dash Size
    -24
  • Inside Diameter
    1.26 in
  • Length
    8.67 in
  • Overall Length
    8.67 in
  • Overall Weight
    0.01 lb
  • Weight
    0.01 lb
  • Width
    2.81 in

Details

  • Body Material
    Carbon steel
  • Color
    Dura-Kote
  • Connection 1 Short Name
    Flanged
  • End 1 Style
    Flanged
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1G32FLB24
  • Material
    Carbon steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)