Motion
1GA10FRB10
Aeroquip 1G Series Crimp Hose Fittings Female ORS Swivel 90˚ Short Drop Elbow
MI ITEM #12301045
MFR #1GA10FRB10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings Female ORS Swivel 90˚ Short Drop Elbow
MI ITEM #12301045
MFR #1GA10FRB10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1GA10FRB10 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon steel
  • Thread Size
    1-14
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    1.91 in
  • Length
    3.63 in
  • Overall Length
    3.63 in
  • Manufacturer Catalog Number
    1GA10FRB10
  • Finish
    Dura-Kote
  • End 1 Size
    1 in
  • End 1 Thread
    1-14
  • Hex Size
    1.125 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.45 in
  • Height
    2.39 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -10
  • Width
    1.29 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text