Motion
1GA20FR16
Aeroquip 1G Series Crimp Hose Fittings Female ORS Swivel
MI ITEM #12301258
MFR #1GA20FR16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings Female ORS Swivel
MI ITEM #12301258
MFR #1GA20FR16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 11/16 in
  • Height
    2.16 in
  • Hex Size
    1.875 in
  • Hose Cut-Off Factor
    1.9 in
  • Hose Dash Size
    -16
  • Inside Diameter
    0.81 in
  • Length
    3.83 in
  • Overall Length
    3.83 in
  • Overall Weight
    0.93 lb
  • Thread Size
    1 11/16-12
  • Weight
    0.93 lb
  • Width
    2.16 in

Details

  • Body Material
    Carbon steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Connection 1 Short Name
    ORS
  • End 1 Style
    ORS
  • End 1 Thread
    1 11/16-12
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    1GA20FR16
  • Material
    Carbon steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Overview

Mfr description
1GA20FR16 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought