Motion
1GA20FRB20
Aeroquip 1G Series Crimp Hose Fittings Female ORS Swivel 90˚ Short Drop Elbow
MI ITEM #12301260
MFR #1GA20FRB20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings Female ORS Swivel 90˚ Short Drop Elbow
MI ITEM #12301260
MFR #1GA20FRB20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1GA20FRB20 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon steel
  • Thread Size
    1 11/16-12
  • Body Material
    Carbon steel
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    3.57 in
  • Length
    6.24 in
  • Overall Length
    6.24 in
  • Manufacturer Catalog Number
    1GA20FRB20
  • Manufacturer Upc Number
    678146132918
  • UPC_NO
    678146132918
  • Finish
    Dura-Kote
  • End 1 Size
    1 11/16 in
  • End 1 Thread
    1 11/16-12
  • Hex Size
    1.875 in
  • End 1 Style
    ORS
  • Inside Diameter
    1.02 in
  • Type
    Hose Fitting
  • Height
    4.13 in
  • Angle
    90 °
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -20
  • Width
    2.16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought