Motion
1GA24FJB24
Aeroquip 1G Series Crimp Hose Fittings Female JIC/SAE 37˚ Swivel 90˚ Elbow
MI ITEM #12301266
MFR #1GA24FJB24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings Female JIC/SAE 37˚ Swivel 90˚ Elbow
MI ITEM #12301266
MFR #1GA24FJB24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1GA24FJB24 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon steel
  • Thread Size
    1 7/8-12
  • Body Material
    Carbon steel
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    2.81 in
  • Length
    5.75 in
  • Overall Length
    5.75 in
  • Manufacturer Catalog Number
    1GA24FJB24
  • Finish
    Dura-Kote
  • End 1 Size
    1 7/8 in
  • End 1 Thread
    1 7/8-12
  • Hex Size
    2.25 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    1.26 in
  • Type
    Hose Fitting
  • Height
    5.04 in
  • Angle
    90 °
  • Outer Diameter
    1.909 in
  • Working Pressure
    1500 psi
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Compatible Tube Outer Diameter
    1.5 in
  • Hose Dash Size
    -24
  • Width
    2.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought