Motion
1GA24FRB24
Aeroquip 1G Series Crimp Hose Fittings Female ORS Swivel 90˚ Short Drop Elbow
Mi Item #12301279
MFR #1GA24FRB24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings Female ORS Swivel 90˚ Short Drop Elbow
Mi Item #12301279
MFR #1GA24FRB24

Mfr description
1GA24FRB24
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    2 in
  • Height
    4.41 in
  • Hex Size
    2.25 in
  • Hose Cut-Off Factor
    2.81 in
  • Hose Dash Size
    -24
  • Inside Diameter
    1.26 in
  • Length
    5.75 in
  • Overall Length
    5.75 in
  • Overall Weight
    3.89 lb
  • Thread Size
    2-12
  • Weight
    3.89 lb
  • Width
    2.59 in

Details

  • Body Material
    Carbon steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Connection 1 Short Name
    ORS
  • End 1 Style
    ORS
  • End 1 Thread
    2-12
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    1GA24FRB24
  • Material
    Carbon steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)