Motion
1GA8FJA8
Aeroquip 1G Series Crimp Hose Fittings Female JIC/SAE 37˚ Swivel 45˚ Elbow
Mi Item #12301292
MFR #1GA8FJA8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings Female JIC/SAE 37˚ Swivel 45˚ Elbow
Mi Item #12301292
MFR #1GA8FJA8

Mfr description
1GA8FJA8 CAGES
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Compatible Tube Outer Diameter
    0.5 in
  • End 1 Size
    3/4 in
  • Height
    1.97 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    1.65 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.37 in
  • Length
    3.70 in
  • Outer Diameter
    1.005 in
  • Overall Length
    3.70 in
  • Thread Size
    3/4-16
  • Width
    1.08 in

Details

  • Body Material
    Carbon steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    3/4-16
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    1GA8FJA8
  • Material
    Carbon steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)