Specifications
Details
- Country of OriginUS
- DescriptionShield, Flat, 7" x 6" w/LED, Left Mount, Articulating, Single Head Pivot, 2 Arms, 16" Reach w/Interlock, 12" Offset, Lighted - Interlocked Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSA1LL161L122
- Manufacturer Upc Number00840223700031
- Product TypesFLAT SHIELD
- SeriesPROTECTOR™ Series Shield
Overview
Mfr description
RSSA1LL161L122 FLAT SHIELD 7" X 6" LEFT