Overview
Mfr description
RSSA1LL161L123 FLAT SHIELD 7" X 6" LEFT
Specifications
- DescriptionShield, Flat, 7" x 6" w/LED, Left Mount, Articulating, Single Head Pivot, 2 Arms, 16" Reach w/Interlock, 12" Offset, Lighted - Interlocked & Monitored Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSA1LL161L123
- Product TypesFLAT SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223700048
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data