Overview
Mfr description
RSSA1XL161X140 FLAT SHIELD 7" X 6" LEFT
Specifications
- DescriptionShield, Flat, 7" x 6", Left Mount, Articulating, Single Head Pivot, 2 Arms, 16" Reach w/o Interlock, 14" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSA1XL161X140
- Product TypesFLAT SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223700055
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data