Overview
Mfr description
RSSA2XL161X120 FLAT SHIELD 9" X 8" LEFT
Specifications
- DescriptionShield, Flat, 9" x 8", Left Mount, Articulating, Single Head Pivot, 2 Arms, 16" Reach w/o Interlock, 12" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSA2XL161X120
- Product TypesFLAT SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223700604
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data